Shop SAFE-FLEX

18 in W x 18 in L, 10 PK

  • Mfr # AG1
  • Zoro # G8592062

product price: 
$
455.99
/pk of 10, $45.60/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Silicon Carbide
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AG1
Zoro #
G8592062
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Width
18 in
Mat Width
18 in
Mat Thickness
1 in
Mat Length
18 in
Length
18"

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
Silicon Carbide
Surface Design
Diamond Grid
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
PVC
Antifatigue Material
Yes
Mat Color
Black
Matting Series Compatibility
Safe-Flex Floor System
Matting Series Compatability
Advantage Mats
Mat Electrical Resistance
Non-Conductive
Mat Section
Straight Edge
Edges
Interlocking
Interlocking Mat Edges
(4) Interlocking
Antifatigue
Yes
Male/Female
Male/Female
Weight
7.5 lb
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Antimicrobial
No
Series
Safe-Flex Floor System
Number of Tiles
1
Resistance Properties
Abrasion-Resistant, Anti-Fatigue, Chemical-Resistant, Corrosion-Resistant, Fire Resistant, Oil-Resistant, Slip-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Backing Characteristics
Non-Slip, Legs
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
USDA Certified
No
Durometer Rating
Tile 85 Shore A, Surface 85 Shore D
Melt Point
185 Degrees F
FDA Compliance
No
Connection Style
Tab and Blank
Edge Gender
Male/Female Adjacent Sides
Reversible
No
Welding Safe
Yes
NFSI High Traction Certified
No
Compression Deflection
11% @ 10 PSI, 42% @ 222 PSI
Thermally Insulating
Yes
Non-Interlocking Edge Style
Straight
MVSS 302 Rating
No Rating
Surface Material
Silicon Carbide
NSF/ANSI 52
No
Autoclavable
No
Number of Border Stripes
0
Mat Shape
Square
DOC FF1-70 Rating
No
Washdown Safe
Yes
Anti-Slip Backing
Yes
X-Ray Detectable
No
Number of Interlocking Sides
4
ISO Cleanroom Class
8
Other Standards
ASTM D1894, ASTM D412, ASTM D624, SAE J1530
Interlocking Side Configuration
4
Edge Style
Straight
Surface Texture
Grit
Wire Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Grit, Surface Material Silicon Carbide, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.