Interlocking Antifatigue Mat Tile, 18 in W x PVC, Black

  • Mfr # A1-SMB
  • Zoro # G4014127
product price: 
$
319.99
/pk of 10, $32.00/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
100% Recycled PVC
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1-SMB
Zoro #
G4014127
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Length
18"
Mat Thickness
1 in
Mat Length
18 in
Mat Width
18 in
Width
18 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
100% Recycled PVC
Surface Design
Smooth
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
No
Backing Material
Recycled PVC
Antifatigue Material
Yes
Mat Section
Center Section
Oil Resistant
No
Mat Electrical Resistance
Non-Conductive
Male/Female
Male/Female
Weight
5.5 lb
Brake Fluid Resistant
No
Edges
Interlocking
Interlocking Mat Edges
(4) Interlocking
Mat Shape
Square
Antimicrobial
No
Antifatigue
Yes
Matting Series Compatibility
Safe-Flex Floor System
Fire Resistant/Fire Retardant
Fire Resistant
Surface Material
PVC
For Use With
Dry Areas such as Assembly Lines, Inspection Stations and Machining Areas
Welding Safe
Yes
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Autoclavable
No
FDA Compliance
No
Washdown Safe
Yes
ISO Cleanroom Class
8
Compression Deflection
11% @ 10 PSI, 42% @ 222 PSI
Number of Interlocking Sides
4
Connection Style
Tab and Blank
Reversible
No
Number of Border Stripes
0
Durometer Rating
85 Shore A
Other Standards
ASTM D412, ASTM D624, SAE J1530
Edge Style
Straight
Resistance Properties
Abrasion-Resistant, Anti-Fatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
MVSS 302 Rating
No Rating
Edge Gender
Male/Female Adjacent Sides
DOC FF1-70 Rating
No
NFSI High Traction Certified
No
Critical Radiant Flux Class Rating
Class 1
Melt Point
185 Degrees F
Thermally Insulating
Yes
USDA Certified
No
Number of Tiles
1
Anti-Slip Backing
Yes
Interlocking Side Configuration
4
Non-Interlocking Edge Style
Straight
X-Ray Detectable
No
Backing Characteristics
Non-Slip, Legs
NSF/ANSI 52
No
Series
Safe-Flex Floor System
Metal Detectable
No
Flame Resistant/Fire Retardant
Flame Resistant
Mat Color
Black
Surface Texture
Smooth
Wire Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface No, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Smooth, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Smooth, Number of Interlocking Sides 4, Reversible No

Ratings & reviews