Interlocking Drainage Mat Tile, Vinyl, 18 in W x 18 in L, 1 in Thick, 10 PK

  • Mfr # AM2-B
  • Zoro # G4914735
product price: 
$
321.99
/pk of 10, $32.20/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AM2-B
Zoro #
G4914735
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Length
18 in
Drainage Hole Diameter
1 in
Drainage Hole Width
1 in
Drainage Hole Length
1 in
Mat Thickness
1 in
Width
18 in
Mat Width
18 in
Mat Length
18 in

Details

Item
Interlocking Drainage Mat Tile
Color
Black
Material
Vinyl
Surface Design
Diamond Grid
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
PVC
Antifatigue Material
Yes
Interlocking Mat Edges
(1) Interlocking
Mat Section
Center Section
Matting Series Compatibility
Safe-Flex Floor System
ISO Cleanroom Class
8
Number of Interlocking Sides
4
Reversible
No
Number of Tiles
1
MVSS 302 Rating
No Rating
Resistance Properties
Abrasion-Resistant, Anti-Fatigue, Antimicrobial, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Mildew-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Backing Characteristics
Non-Slip, Legs
Melt Point
185 Degrees F
Edge Gender
Male/Female Adjacent Sides
NSF/ANSI 52
No
Thermally Insulating
Yes
Autoclavable
No
DOC FF1-70 Rating
No
Washdown Safe
Yes
USDA Certified
No
Series
Safe-Flex Floor System
Mat Shape
Square
Antimicrobial
Yes
Metal Detectable
No
Drainage Hole Shape
Diamond
Welding Safe
Yes
X-Ray Detectable
No
Weight
4.8 lb
NFSI High Traction Certified
No
Edge Style
Straight
Critical Radiant Flux Class Rating
Class 1
Anti-Slip Backing
Yes
Non-Interlocking Edge Style
Straight
Durometer Rating
85 Shore A
FDA Compliance
No
Connection Style
Tab and Blank
Compression Deflection
11% @ 10 PSI, 42% @ 222 PSI
Surface Material
PVC
Interlocking Side Configuration
4
Number of Border Stripes
0
Mat Color
Black
Surface Texture
Raised Pattern
Wire Color
Black

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 1 in, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No

Ratings & reviews