Shop SAFE-FLEX

Interlocking Drainage Mat Kit, PVC, 3 ft W x 5 ft L, 1 in Thick

  • Mfr # A2BZ2
  • Zoro # G5529326

product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
5 ft
Overall Width
3 ft
Material
PVC
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A2BZ2
Zoro #
G5529326
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
5 ft
Overall Width
3 ft
Thickness
1 in
Length
5 ft.
Drainage Hole Width
1 in
Drainage Hole Length
1 in
Width
3 1/2 ft

Details

Item
Interlocking Drainage Mat Kit
Color
Black
Material
PVC
Surface Design
Diamond Grid
Mat Product Type
Interlocking Drainage Mat Kit
Anti-Slip Surface
No
Backing Material
PVC
Antifatigue Material
Yes
Matting Series Compatibility
Safe-Flex Floor System
Interlocking Mat Edges
(4) Beveled
Mat Section
Center Section
Mat Shape
Rectangle
Washdown Safe
Yes
Interlocking Side Configuration
Adjacent Sides
Number of Straight Edge Pieces
6
Welding Safe
Yes
Number of Corners
4
ISO Cleanroom Class
8
Resistance Properties
Abrasion-Resistant, Antifatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Edge Style
Beveled
Drainage Hole Shape
Diamond
MVSS 302 Rating
None
Metal Detectable
No
Compression Deflection
11% @ 10 psi, 42% @ 222 psi
Connection Style
Tab and Blank
Number of Connectors
0
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
Antimicrobial
No
Number of Interlocking Sides
4
Autoclavable
No
X-Ray Detectable
No
Backing Characteristics
Non-Slip, Legs
Series
Safe-Flex Floor System
Border Color
Yellow
Melt Point
185 Degrees F
USDA Certified
No
Reversible
No
NSF/ANSI 52
Yes
Durometer Rating
85 Shore A
Non-Interlocking Edge Style
Beveled
Surface Material
PVC
Critical Radiant Flux Class Rating
Class 1
FDA Compliance
No
Edge Gender
Male/Female Adjacent Sides
DOC FF1-70 Rating
No
Number of Tiles
6
Surface Texture
Raised Pattern

Description

Interlocking Drainage Mat Kit, Anti-Slip Backing Yes, Length 5 ft, NSF/ANSI 52 Yes, Number of Tiles 6, Washdown Safe Yes, USDA Certified No, X-Ray Detectable No, Width 3 1/2 ft, Thickness 1 in, Welding Safe Yes, Surface Texture Raised Pattern, Surface Material PVC, Number of Straight Edge Pieces 6, Surface Design Diamond Grid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.