Interlocking Drainage Mat Kit, PVC, 3 ft W x 8 ft L, 1 in Thick

  • Mfr # AM2BZ3
  • Zoro # G5524155
product price: 
$
478.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
8 ft
Overall Width
3 ft
Material
PVC
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AM2BZ3
Zoro #
G5524155
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
8 ft
Overall Width
3 ft
Thickness
1 in
Length
8 ft.
Drainage Hole Length
1 in
Drainage Hole Width
1 in
Width
3 ft

Details

Item
Interlocking Drainage Mat Kit
Color
Black
Material
PVC
Surface Design
Diamond Grid
Mat Product Type
Interlocking Drainage Mat Kit
Anti-Slip Surface
No
Backing Material
PVC
Antifatigue Material
Yes
Interlocking Mat Edges
(4) Beveled
Matting Series Compatibility
Safe-Flex Floor System
Mat Section
Center Section
Mat Shape
Rectangle
Resistance Properties
Abrasion-Resistant, Antifatigue, Antimicrobial, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Mildew-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Durometer Rating
85 Shore A
Number of Tiles
10
Compression Deflection
11% @ 10 psi, 42% @ 222 psi
ISO Cleanroom Class
8
Edge Gender
Male/Female Adjacent Sides
Surface Material
PVC
Number of Straight Edge Pieces
10
Metal Detectable
No
Reversible
No
Welding Safe
Yes
X-Ray Detectable
No
USDA Certified
No
Series
Safe-Flex Floor System
Interlocking Side Configuration
Adjacent Sides
Non-Interlocking Edge Style
Beveled
Number of Interlocking Sides
4
NSF/ANSI 52
Yes
Border Color
Yellow
NFSI High Traction Certified
No
Critical Radiant Flux Class Rating
Class 1
Antimicrobial
Yes
Number of Connectors
0
Melt Point
185 Degrees F
MVSS 302 Rating
None
Autoclavable
No
Drainage Hole Shape
Diamond
Anti-Slip Backing
Yes
Backing Characteristics
Non-Slip, Legs
Edge Style
Beveled
Connection Style
Tab and Blank
Washdown Safe
Yes
FDA Compliance
No
Number of Corners
4
DOC FF1-70 Rating
No
Surface Texture
Raised Pattern
Wire Color
Black

Description

Interlocking Drainage Mat Kit, Anti-Slip Backing Yes, Length 8 ft, NSF/ANSI 52 Yes, Number of Tiles 10, Washdown Safe Yes, USDA Certified No, X-Ray Detectable No, Width 3 ft, Thickness 1 in, Welding Safe Yes, Surface Texture Raised Pattern, Surface Material PVC, Number of Straight Edge Pieces 10, Surface Design Diamond Grid

Ratings & reviews