Shop SAFE-FLEX

Interlocking Drainage Mat Kit, Vinyl, 3 1/2 ft W x 5 ft L, 1 in Thick

  • Mfr # AG2BZ2
  • Zoro # G5528197

product price: 
$
370.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Length
5 ft
Overall Width
3 1/2 ft
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AG2BZ2
Zoro #
G5528197
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
5 ft
Overall Width
3 1/2 ft
Thickness
1 in
Length
5 ft.
Drainage Hole Length
1 in
Drainage Hole Width
1 in
Width
3 1/2 ft

Details

Item
Interlocking Drainage Mat Kit
Color
Black
Material
Vinyl
Surface Design
Diamond Grid
Mat Product Type
Interlocking Drainage Mat Kit
Anti-Slip Surface
Yes
Backing Material
PVC
Antifatigue Material
Yes
Interlocking Mat Edges
(4) Beveled
Matting Series Compatibility
Safe-Flex Floor System
Mat Section
Center Section
Drainage Hole Shape
Diamond
Border Color
Yellow
NFSI High Traction Certified
No
Interlocking Side Configuration
Adjacent Sides
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Antimicrobial
No
Reversible
No
Washdown Safe
Yes
Backing Characteristics
Non-Slip, Legs
Number of Tiles
6
Metal Detectable
No
Number of Corners
4
ISO Cleanroom Class
8
Number of Straight Edge Pieces
6
Non-Interlocking Edge Style
Beveled
Number of Connectors
0
Number of Interlocking Sides
4
Connection Style
Tab and Blank
Welding Safe
Yes
Melt Point
185 Degrees F
Compression Deflection
11% @ 10 psi, 42% @ 222 psi
Mat Shape
Rectangle
Edge Gender
Male/Female Adjacent Sides
MVSS 302 Rating
None
Durometer Rating
Tile 85 Shore A, Surface 85 Shore D
FDA Compliance
No
NSF/ANSI 52
Yes
X-Ray Detectable
No
DOC FF1-70 Rating
No
Anti-Slip Backing
Yes
USDA Certified
No
Edge Style
Beveled
Surface Material
Silicon Carbide
Resistance Properties
Abrasion-Resistant, Antifatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire Resistant, Oil-Resistant, Slip Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Series
Safe-Flex Floor System
Surface Texture
Grit
Wire Color
Black

Description

Interlocking Drainage Mat Kit, Anti-Slip Backing Yes, Length 5 ft, NSF/ANSI 52 Yes, Number of Tiles 6, Washdown Safe Yes, USDA Certified No, X-Ray Detectable No, Width 3 1/2 ft, Thickness 1 in, Welding Safe Yes, Surface Texture Grit, Surface Material Silicon Carbide, Number of Straight Edge Pieces 6, Surface Design Diamond Grid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.