Shop SAFE-FLEX

18 in W x 18 in L, 10 PK

  • Mfr # A1-W
  • Zoro # G8592227

product price: 
$
333.99
/pk of 10, $33.40/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
18 in
Overall Width
18 in
Material
PVC
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1-W
Zoro #
G8592227
UPC #
-
Country of Origin
Canada
Item
Interlocking Antifatigue Mat
Color
White
Material
PVC
Surface Design
Diamond Grid
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
PVC
Antifatigue Material
Yes
Mat Color
White
Antifatigue
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Matting Series Compatibility
Safe-Flex Floor System
Oil Resistant
Yes
Mat Electrical Resistance
Non-Conductive
Matting Series Compatability
Advantage Mats
Weight
5 lb.
Interlocking Mat Edges
(4) Interlocking
Edges
(3) Interlocking
Mat Shape
Square
Mat Section
Center Section
Brake Fluid Resistant
Yes
Antimicrobial
No
Male/Female
Male/Female
Welding Safe
Yes
Surface Material
PVC
Edge Gender
Male/Female Adjacent Sides
Other Standards
ASTM D1894, ASTM D412, ASTM D624, SAE J1530
Connection Style
Tab and Blank
Number of Interlocking Sides
4
Anti-Slip Backing
Yes
Resistance Properties
Anti-Fatigue, Anti-Slip, Fire Resistant
Non-Interlocking Edge Style
Straight
Edge Style
Straight
Thermally Insulating
Yes
Number of Border Stripes
0
Reversible
No
Washdown Safe
Yes
ISO Cleanroom Class
8
USDA Certified
No
Autoclavable
No
X-Ray Detectable
No
Flame Resistant/Fire Retardant
Flame Resistant
NFSI High Traction Certified
No
FDA Compliance
No
Metal Detectable
No
NSF/ANSI 52
No
Series
Safe-Flex Floor System
MVSS 302 Rating
No Rating
Number of Tiles
1
Critical Radiant Flux Class Rating
Class 1
Surface Texture
Raised Pattern
Wire Color
White

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Width
18 in
Length
18"
Mat Width
18 in
Mat Thickness
1 in
Mat Length
18 in

Description

Interlocking Antifatigue Mat, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No, Resistance Properties Anti-Fatigue, Anti-Slip, Fire Resistant, Number of Border Stripes 0, NSF/ANSI 52 No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.