Interlocking highlight Mat, 6 in W x PVC, Black

  • Mfr # A7-B
  • Zoro # G5118108
product price: 
$
169.99
/pk of 10, $17.00/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
6 in
Material
PVC
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7-B
Zoro #
G5118108
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
6 in
Thickness
1 in
Length
18"
Mat Length
18 in
Mat Thickness
1 in
Mat Width
6 in
Width
6 in

Details

Item
Interlocking highlight Mat
Color
Black
Material
PVC
Surface Design
Diamond Grid
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Recycled PVC
Antifatigue Material
Yes
Male/Female
Male
Interlocking Mat Edges
(4) Interlocking
Mat Electrical Resistance
Non-Conductive
Mat Section
Straight Edge
Mat Shape
Square
Welding Safe
Yes
Matting Series Compatibility
Safe-Flex Floor System
Antimicrobial
No
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Weight
2 lb
Non-Interlocking Edge Style
Straight
Metal Detectable
No
Edge Gender
Male/Female Adjacent Sides
Washdown Safe
Yes
Durometer Rating
85 Shore A
Edge Style
Straight
Series
Safe-Flex Floor System
Other Standards
ASTM D1894, ASTM D412, ASTM D624, SAE J1530
Thermally Insulating
Yes
FDA Compliance
No
Anti-Slip Backing
Yes
NSF/ANSI 52
No
Melt Point
185 Degrees F
Number of Interlocking Sides
4
MVSS 302 Rating
No Rating
ISO Cleanroom Class
8
NFSI High Traction Certified
No
Number of Tiles
1
Interlocking Side Configuration
4
X-Ray Detectable
No
Resistance Properties
Abrasion-Resistant, Anti-Fatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Number of Border Stripes
0
USDA Certified
No
Connection Style
Tab and Blank
Backing Characteristics
Non-Slip, Legs
Critical Radiant Flux Class Rating
Class 1
DOC FF1-70 Rating
No
Reversible
No
Autoclavable
No
Compression Deflection
11% @ 10 PSI, 42% @ 222 PSI
Surface Material
PVC
Mat Color
Black
Surface Texture
Raised Pattern
Wire Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 6 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No

Ratings & reviews