Ramp Edge, PVC, 4 in W x 18 in L, 1 in Thick, 10 PK
- Mfr # AM3-Y
- Zoro # G4260332
product price:Â
$
175.99
/pk of 10, $17.60/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
18 in
Overall Width
4 in
Material
PVC
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 18 in
- Overall Width
- 4 in
- Thickness
- 1 in
- Width
- 4 in
- Length
- 18 in
Description
Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material Yes, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial Yes, Autoclavable No, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Tab and Blank, Edge Gender Female, Length 18 in, Material PVC, Mat Product Type Ramp Edge, Matting Series Compatibility Safe-Flex Floor System, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.