Shop SAFE-FLEX
See all product information
Create Account
Ramp Edge with Corner, PVC, 4 in W x 22 in L, 1 in Thick, 2 PK
- Mfr # AM5-B
- Zoro # G4260323
product price:Â
$
31.49
/pk of 2, $15.75/ea
Key Features
Color
Black
Overall Length
22 in
Overall Width
4 in
Material
PVC
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM5-B
- Zoro #
- G4260323
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Length
- 22 in
- Overall Width
- 4 in
- Thickness
- 1 in
- Length
- 22 in
- Width
- 4 in
Description
Ramp Edge with Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material Yes, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial Yes, Autoclavable No, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Tab and Blank, Edge Gender Female, Length 22 in, Material PVC, Mat Product Type Ramp Edge with Corner, Matting Series Compatibility Safe-Flex Floor System, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.