Ramp Edge with Corner, PVC, 4 in W x 22 in L, 1 in Thick, 2 PK
- Mfr # AM6-Y
- Zoro # G4259614
product price:Â
$
35.95
/pk of 2, $17.98/ea
Key Features
Color
Yellow
Overall Length
22 in
Overall Width
4 in
Material
PVC
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM6-Y
- Zoro #
- G4259614
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Length
- 22 in
- Overall Width
- 4 in
- Thickness
- 1 in
- Length
- 22 in
- Width
- 4 in
Description
Ramp Edge with Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material Yes, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial Yes, Autoclavable No, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Tab and Blank, Edge Gender Male, Length 22 in, Material PVC, Mat Product Type Ramp Edge with Corner, Matting Series Compatibility Safe-Flex Floor System, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.