Zoro Homepage

Disposable Gloves, High Density Polyethylene, OneSize, 525 PK

  • Mfr # BL-HDPEG-05

  • Zoro # G8587480


product price: $10.99
/pk 525, $0.02/ea
Sold in multiples of 2 for $21.98

Key Features

Size
OneSize
Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-HDPEG-05
Zoro #
G8587480
UPC #
811437026682
Country of Origin
China

Dimensions

Size
OneSize

Details

Item
Disposable Gloves
Material
High Density Polyethylene

Description

SAFE HANDLER High-Density Polyethylene Disposable Gloves, 0.65g, 11.5", 525 PCS/Box
DESIGNED FOR COMFORT: HDPE material for more durability & better comfort, easy to wear and remove
BUILT FOR CLEANLINESS & PROTECTION: 0.65g, 11.5” Extra-long for additional protection and coverage. One-time use makes for an easy and quick clean up.
USE AT HOME OR AT WORK. Ideal for use in industrial kitchens, salons, food handling, cleaning, painting, and more!
Food preparation, industrial cleaning, dying hair in the salon or at home, crafting, or painting the house - no matter the job, your hands will be clean, and have you covered with SAFE HANDLER Disposable Gloves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.