This item is Discontinued.

Safe Handler PEVA Waterproof and Disposable Apron, Blue BLSH-MS-PEVA-AP1BL-A

PEVA Waterproof and Disposable Apron, Blue (Discontinued)

  • Mfr # BLSH-MS-PEVA-AP1BL-A
  • Zoro # G8588007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-MS-PEVA-AP1BL-A
Zoro #
G8588007
UPC #
811437027290
Country of Origin
China

Description

SAFE HANDLER PEVA Apron – open back for easy removal, blue, 51” x 45”,Color:Blue
Designed for convenience: disposable for quick cleanup and minimized washing expenses. 51” x 45” disposable polyethylene Vinyl acetate apron includes wide neck opening and open back for easy wearing.
Easy to adjust: long back ties for easy fastening and individual comfort preferences.
Built for Protection: Smooth surface prevents bacterial growth, wide bottom Width for easy movement and additional coverage.
Made for various uses: Accepted for use in Food applications and is ideal for any number of industrial or health are applications that require excellent Particulate protection and barrier against water-based and nonhazardous liquids. Use for various applications including industrial, health care, scientific, dental, Painting, and food handling tasks.
PEVA aprons are designed with polyethylene Vinyl acetate (PEVA) material prevents liquid permeation and contamination. Quickly dispense & throw away, Perfect for fast-paced work environments. Ideal protection for jobs where fluid contact is expected, such as medical examination, food processing work, and dish-washing. Open back and adjustable ties allow you to find your individual comfortable fit. The pullover design eliminates ties at the neck and the opening in the back allow for fast removal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.