Zoro Homepage

Single Leg Restraint Lanyard 3FT

  • Mfr # FAP31798-SK

  • Zoro # G2710308


product price: $31.49
/ea

Key Features

Length
3ft Max
Weight Capacity
310 lbs
Standards
ANSI Z359.3-2017
Material
High-Tenacity Polyester
Includes
User instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP31798-SK
Zoro #
G2710308
UPC #
850005719243
Country of Origin
India

Dimensions

Length
3ft Max
Width
1.18 in
Size
3ft

Details

Weight Capacity
310 lbs
Standards
ANSI Z359.3-2017
Material
High-Tenacity Polyester
Includes
User instruction manual
Features
Single Leg Restraint Lanyard
Application
general industry, construction

Description

Dingo Single Leg Restraint Lanyard 3FT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.