Shop SAFE LOCK

Knob Locksets

  • Mfr # SK5000-AS-15-K3
  • Zoro # G823781800

product price: 
$
22.35
/ea

Key Features

ADA Compliant
No
Lockset Type
Mechanical
Application
Exterior Doors
Features
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Universal Handing
Door Thickness - Maximum
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK5000-AS-15-K3
Zoro #
G823781800
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Universal Handing

Details

ADA Compliant
No
Lockset Type
Mechanical
Application
Exterior Doors
Features
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Universal Handing
Item
Knob Locksets
Lockset Style
Traditional
ANSI Grade
3
ANSI/BHMA Finish
Satin Nickel-Plated
Lockset Function
Keyed Entry
Hand Orientation
Non-Handed
Includes
Adjustable Latch
Locking/Unlocking Access - Outside
Keyway
Key Type
Keyed Different
Latch Bolt/Dead Bolt
Latch Bolt
Standards
ANSI/BHMA
Number of Keys
2
Trim Plate Shape
Round
Cylinder Core Type
5-Pin Traditional Cylinder, Pin and Tumbler
Ligature-Resistant
Not Ligature-Resistant
Number of Pins
5
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Inside
Thumb Turn
Mortise/Cylindrical
Cylindrical
Fire Rating
Not Rated
Lockset Function ANSI Code
F82
Includes Core
Core Included
Backset
2 3/8 in, 2 3/4 in
Keyway Type
KW1 Keyway
Visual Indicator Message
No Message

Description

Knob Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.