Knob Locksets

  • Mfr # SK5000-RG-15-K3
  • Zoro # G423781811
product price: 
$
21.15
/ea

Key Features

Key Type
Keyed Different
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Includes
Adjustable Latch
Features
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Universal Handing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK5000-RG-15-K3
Zoro #
G423781811
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Universal Handing

Details

Key Type
Keyed Different
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Includes
Adjustable Latch
Features
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Universal Handing
ADA Compliant
No
ANSI/BHMA Finish
Satin Nickel-Plated
Item
Knob Locksets
Application
Exterior Doors
Lockset Style
Traditional
Number of Keys
2
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
Standards
ANSI/BHMA
ANSI Grade
3
Lockset Function
Keyed Entry
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
5-Pin Traditional Cylinder, Pin and Tumbler
Lockset Function ANSI Code
F82
Visual Indicator Message
No Message
Keyway Type
KW1 Keyway
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Backset
2 3/8 in, 2 3/4 in
Includes Core
Core Included
Fire Rating
Not Rated
Knob/Handle Material
Stainless Steel

Description

Knob Locksets

Ratings & reviews