Lever Locksets
- Mfr # SL7000-WI-26D
- Zoro # G023781853
product price:Â
$
10.99
/ea
Key Features
Mortise/Cylindrical
Cylindrical
Standards
ADA, ANSI/BHMA
Locking/Unlocking Access - Inside
Not Lockable
Features
Easily Installs in Minutes with Just A Screwdriver
Trim Plate Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7000-WI-26D
- Zoro #
- G023781853
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Lip Length
- 2 1/4 in
- Fits Chest Size
- Easily Installs in Minutes with Just A Screwdriver
Details
- Mortise/Cylindrical
- Cylindrical
- Standards
- ADA, ANSI/BHMA
- Locking/Unlocking Access - Inside
- Not Lockable
- Features
- Easily Installs in Minutes with Just A Screwdriver
- Trim Plate Shape
- Round
- Application
- Interior Doors
- Hand Orientation
- Non-Handed
- ADA Compliant
- Yes
- ANSI Grade
- 3
- Locking/Unlocking Access - Outside
- Not Lockable
- Lockset Type
- Mechanical
- Item
- Lever Locksets
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Lockset Style
- Traditional
- Ligature-Resistant
- Not Ligature-Resistant
- Fire Rating
- Not Rated
- Knob/Handle Material
- Stainless Steel
- Includes
- Half Dummy Lever
- Visual Indicator Message
- No Message
Description
Lever Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.