Shop SAFE LOCK

Lever Locksets

  • Mfr # SL1000-WI-SQT-15
  • Zoro # G823781640

product price: 
$
26.45
/ea

Key Features

Lockset Style
Traditional
Door Thickness - Minimum
1 3/8 in
Application
Interior Doors
Latch Bolt/Dead Bolt
Latch Bolt
Features
Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL1000-WI-SQT-15
Zoro #
G823781640
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner

Details

Lockset Style
Traditional
Application
Interior Doors
Latch Bolt/Dead Bolt
Latch Bolt
Features
Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner
Item
Lever Locksets
Mortise/Cylindrical
Cylindrical
Includes
Adjustable Latch, Full Lip Round Strike
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Nickel-Plated
Lockset Function ANSI Code
F75
ADA Compliant
Yes
Lockset Function
Hall and Closet
Strike Type
Full Lip
ANSI Grade
3
Standards
ADA, ANSI/BHMA
Locking/Unlocking Access - Inside
Not Lockable
Backset
2 3/8 in, 2 3/4 in
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Stainless Steel
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.