Zoro Homepage

safensecure/2x11/Ratchetw/MillerHooksBest

  • Mfr # A-2X11RMLLERCS-DW

  • Zoro # G415241125


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2X11RMLLERCS-DW
Zoro #
G415241125
UPC #
-
Country of Origin
United States

Description

Secure Your Load with A-2X11RMLLERCS-DW Ratchet Tie Down: Ultimate Strength and Reliability Product Features Strap Length: 11 feet Strap Width: 2 inches Hook Type: Miller Hooks Load Capacity: 3,333 lbs Material: High-strength, durable webbing The A-2X11RMLLERCS-DW Ratchet Tie Down, equipped with robust Miller Hooks, is designed for maximum load security. This tie down features a 2-inch wide, 11-foot long strap capable of handling a load capacity of up to 3,333 lbs, making it ideal for securing heavy loads in transportation and logistics applications. The high-strength webbing ensures durability and long-lasting performance, providing peace of mind during transit. Enhance Transport Safety and Efficiency Increase the safety and efficiency of your cargo transportation with the reliable A-2X11RMLLERCS-DW Ratchet Tie Down. Secure your load today and ensure it reaches its destination safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.