Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/2x11/Ratchetw/WirehooksRC&SBetter

  • Mfr # AS-KKDJ10RT

  • Zoro # G515241360


product price: $72.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-KKDJ10RT
Zoro #
G515241360
UPC #
-
Country of Origin
United States

Description

AS-KKDJ10RT, Premium Ratchet Tie Down with Wire Hooks and Rubber Cleats Key Product Features Dimensions: 2 inches wide by 11 feet long Load Capacity: 3,333 lbs Material: High-strength, weather-resistant nylon Hook Type: Heavy-duty wire hooks Cleats and Stoppers: Rubber cleats for enhanced grip, with adjustable stoppers Ratchet Mechanism: Smooth and robust ratcheting system for easy adjustment The AS-KKDJ10RT Ratchet Tie Down is designed for superior load securing with a focus on durability and safety. Equipped with robust wire hooks, durable rubber cleats, and precise stoppers, this 2'' x 11' ratchet strap offers an impressive load capacity of up to 3,333 lbs, making it an ideal choice for heavy-duty applications in transportation, construction, and logistics. This ratchet tie down system ensures a firm hold and prevents slipping, even under strenuous conditions, thanks to its high-quality nylon material and efficient ratchet mechanism. Perfect for securing cargo in trucks, trailers, and on various hauling vehicles, it enhances operational reliability and safety. Secure Your Cargo with Confidence Upgrade to the AS-KKDJ10RT Ratchet Tie Down for unmatched cargo security and performance. Explore its features and purchase today to ensure your loads are safe and secure on every journey.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.