
safensecure/2x14/ReplacementStrapw/SJhookDWBest
Mfr # S-2X14SJ-DW
Zoro # G415241316
product price: $58.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2X14SJ-DW
Zoro #
G415241316
UPC #
-
Country of Origin
United States
Description
S-2X14SJ-DW: Premium 2'' x 14' Replacement Strap w/ Swivel J-Hooks, Diamond Weave Key Features Strap Length: 14 feet 2 inches wide Hook Type: Swivel J-Hooks Material: High-strength Diamond Weave Load Capacity: 3,333 lbs Color: Distinctive weave pattern for increased durability and safety The S-2X14SJ-DW Replacement Strap is crafted with cutting-edge Diamond Weave technology, offering unmatched strength and reliability for securing heavy loads. This 2-inch by 14-foot strap features robust Swivel J-Hooks that easily attach to a wide range of fixtures, enhancing versatility and safety. With a load capacity of up to 3,333 lbs, it is an essential tool for transportation and logistics professionals. Secure Your Load with Confidence Upgrade to the S-2X14SJ-DW Replacement Strap and experience the ultimate in cargo security and handling ease. Ideal for heavy-duty applications where strength and durability are a must.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.