Zoro Homepage

safensecure/2x14/Strap/wWirehooksDWBest

  • Mfr # S-2X14COT2-DW

  • Zoro # G115241364


product price: $55.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2X14COT2-DW
Zoro #
G115241364
UPC #
-
Country of Origin
United States

Description

S-2X14COT2-DW, 2'' x 14' Strap with Wire Hooks, Diamond Weave, Best in Class Key Product Features Strap Length: 14 feet 2 inches wide Load Capacity: Up to 3,333 lbs Material: High-strength Diamond Weave webbing Hook Type: Durable wire hooks for secure attachment Color: High-visibility with wear indication Experience unmatched durability and reliability with the S-2X14COT2-DW strap, featuring our exclusive Diamond Weave material. This 2-inch wide, 14-foot long strap is designed for heavy-duty applications with a load capacity of up to 3,333 lbs. The innovative Diamond Weave fabric is engineered to resist abrasions and minimize stretching, ensuring your cargo stays secure during transport. The robust wire hooks offer easy, secure attachment, making this strap ideal for logistics, freight, and other industrial uses. Secure Your Cargo with Confidence Upgrade to the S-2X14COT2-DW strap for superior cargo management. Our products are trusted by professionals for their strength and reliability. Secure your load with confidence today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.