
Safe PEX Pro 3/4 in. D X 100 ft. L PEX Tubing 100 psi
Mfr # 16230
Zoro # G3891339
product price: $126.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16230
Zoro #
G3891339
UPC #
742979162302
Country of Origin
United States
Description
SafePEX Pro UV shield pipe is manufactured using Flair-It's high-pressure peroxide method for crosslinked polyethylene (PEXa). SafePEX Pro UV shield pipe has a co-extruded PE shield that protects the pipe against ultraviolet light (sunlight) for one year. All SafePEX Pro UV shield pipe meets or exceeds the requirements of ASTM F876, CSA B137.5 and PPI TR-3 and is certified to NSF Standards 14/61. SafePEX Pro UV shield pipe is manufactured in the USA by Flair-It in a plant using a quality management system that is certified to ISO 9001.
- •
- • Best Memory
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.