This item is Discontinued.

Safe Styles Safe Styles UBJ70X72WT 2 in. Cordless Faux Wood Blind; White - 70 x 72 in. UBJ70X72WT

Safe Styles UBJ70X72WT 2 in. Cordless Faux Wood Blind; White - 70 x 72 in. (Discontinued)

  • Mfr # UBJ70X72WT
  • Zoro # G203756589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBJ70X72WT
Zoro #
G203756589
UPC #
193197514600
Country of Origin
China

Description

The Safe Styles 2" Cordless Faux Wood Blind is made with an innovative cordless design and offer various features to suit any living space. Complement your window treatment with a colored-matched crown valance for a modern look and a touch of elegance. This blind is designed to provide a balance of filtered light and privacy. Our design is easy to operate with minimum effort. To adjust, simply hold the bottom rail and lift or pull down to the desired height. Our window blinds and shades have been tested and approved by leading consumer groups and are Certified Child Safe. We offer safe solutions for homes and facilities where young children and pets may be present.

Features
  • Room darkening, energy efficiency and privacy
  • Easy inside or outside mount
  • Rail lift and lower to a desired height
Specifications
  • Color: White
  • Size: 70 x 72 in.
  • Depth: 2 in.
  • Weight: 26.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.