Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62 Series Carbon Monoxide Alarm - 12V - RV Surface Mount - Black

  • Mfr # 62-541-BL

  • Zoro # G316109685


product price: $80.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-541-BL
Zoro #
G316109685
UPC #
-
Country of Origin
United States

Description

62 Series Carbon Monoxide Alarm - 12V - RV Surface Mount - BlackFeatures:White Mini Carbon Monoxide Alarm Surface MountSpace Saving - Compact design for RVsDesigned for the Rugged RV Environment. Ideal for Class A Motor homes, Class B Van Campers, Class C Mini-Motor Homes, Travel Trailers, Fifth Wheels, and Truck & Folding Campers.Advanced Technology. The alarm Mute button silences the alarm while the RV is ventilated. Rapid recovery sensor resets when silenced or reactivates alarm if dangerous levels of CO remain.Memory Scan. Retains the CO level that activated the alarm. After ventilation, it is impossible to know what the CO level is unless your detector has memory.Reliable - 12 Volt power means no missing or dead batteries to replaceMicro Current Technology - Saves battery powerDurable - Built for the extreme RV environmentApproved - Meets RVIA/NFPA requirementsSpecifications:Conforms To ANSI / UL STD 2034** Testing Laboratory: ETL/IntertekAlarm Point: 400 PPM 4-15 MinutesLow voltage power warning at 7 VoltsPower Supply and Current Draw: 37 mA 12.0 VDCOperational Range: 12.0 Volts +/-15%Low voltage power warning at 7 VoltsOperating Temperature: -40 DegF to +158 DegFCase Size: 3.5'W x 2.5'H x 1.25'D - Mounting Bracket .25'D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.