This item is Discontinued.

Safe-T-Alert Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC 35-711

Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC (Discontinued)

  • Mfr # 35-711
  • Zoro # G7559955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-711
Zoro #
G7559955
UPC #
715456357119
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
2 in
Depth
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Carbon Monoxide and Gas Alarm
Detection Method
Semiconductor
Power Source
120V AC
Audible Alert
85 dB @ 10 ft
Operating Temp.
-40 Degrees to 150 Degrees F
Features
Direct Plug In, (2) Self-Cleaning Sensors That Operate Independently of Each Other
Includes
Locking Bracket
Standards
UL 1484, UL 2034
Visual Alert
Red LED
Digital Readout
No
Battery Backup
No
Interconnection Capability
No
Battery Location
No Battery
Locking Pin
Yes
Test Button
Yes
Hush Button
Yes
Voltage
120V AC
Maximum Operating Temperature
150 Degrees F
Volume Level
85 dB @ 10 ft
Battery Locking Pin
Yes
Minimum Operating Temperature
-40 Degrees F

Description

Carbon Monoxide and Gas Alarm, Battery Location No Battery, Battery Locking Pin Yes, Includes Locking Bracket, Power Source 120V AC, Sensor Type Semiconductor, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Hush Mode Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.