Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Plug, 6" Sz, 50 ft. of Head Pressure

  • Mfr # MTP602

  • Zoro # G3067552


product price: $15.59
/ea

Key Features

Material
Rubber
Max. Diameter
6 in
Nominal Size
6 in
For Use In
Rigid Pipes
Min. Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTP602
Zoro #
G3067552
UPC #
077115001369
Country of Origin
United States

Dimensions

Max. Diameter
6 in
Nominal Size
6 in
Min. Dia.
0.38 in
For Pipe Size
6 in
For Maximum Pipe Inside Diameter
6 in
For Minimum Pipe Inside Diameter
0.38 in

Details

Material
Rubber
For Use In
Rigid Pipes
Max. Back Pressure
50 ft of Head
Type
Mechanical
Item
Test Plug
Plug Seal Material
Natural Rubber
Plug Seal Location
Inside Pipe
Features
Easy to Install, No Gluing, No Metal Parts to Rust, Removable/Reusable, Tighten with Crescent Wrench
Head Type
Raised Square
Application
Mechanical Testing
For Use On
Rigid Pipe

Description

Test Plug, For Maximum Pipe Inside Diameter 6 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 6 in, Plug Seal Location Inside Pipe, Plug Seal Material Natural Rubber, For Use On Rigid Pipe, Head Type Raised Square

Restrictions

WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.