Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Safeguard 25 oz Bottle, 4 PK 87850

25 oz Bottle, 4 PK (Discontinued)

  • Mfr # 87850
  • Zoro # G901059685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87850
Zoro #
G901059685
UPC #
-
Country of Origin
United States

Dimensions

Size
25 oz

Details

Fragrance
Fresh Clean
Application
Hand
Packaging Type
Bottle
Soap/Lotion Type
Liquid
Color
Orange
For Use With
All Bulk Dispensers
Weight
7.761 lbs

Description

Safeguard your family. Micellar deep-cleansing formula effectively absorbs and traps germs, dirt and impurities, leaving hands fresh and clean. Dermatologically Endorsed by the Skin Health Alliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.