Zoro Homepage

Automotive Engine Stand, 1,000 LB Capacity

  • Mfr # 67106

  • Zoro # G8650054


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Standards
ASME/PASE 2014
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Capacity
1,000 lbs.
Includes
Extra long handle with rubber grip for easy rotation and maneuvering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67106
Zoro #
G8650054
UPC #
853229004201
Country of Origin
China

Dimensions

Length
35.365
Product Size (inches)
35.38 x 30.63 x 34.25
Width
34.25
Height
30.625

Details

Material
Steel
Standards
ASME/PASE 2014
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Capacity
1,000 lbs.
Includes
Extra long handle with rubber grip for easy rotation and maneuvering
Lifting Capacity
1,000 lbs.
Color
Green, Silver
Weight
55

Description

SAFEGUARD 1,000 Lbs. professional heavy-duty engine stands are manufactured for the sever duty professional who requires nothing less than the best. Constructed from heavy gauge welded square tubular feet. The extra long handle with rubber grip makes rotation and maneuvering easier. 8-possition head plate locks and 360 degree rotation. SAFEGUARD products are manufactured for the heavy-duty user for the highest level of lasting quality, performance and customer satisfaction.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.