Shop SAFEGUARD TECHNOLOGY

11x1.25in Anti-Slip Ladder Rung Cover, FRP Fiberglass Channel, Coarse (Industrial), Black

  • Mfr # LFCIE-BLK-11x1.25

  • Zoro # G923934748


product price:  $24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Color
Black
For Use With
Ladders
Material
FRP - Reinforced Composite Fiberglass
Finish
Coarse (Industrial)
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFCIE-BLK-11x1.25
Zoro #
G923934748
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Inside Dia.
1.25 in

Details

Item
Ladder Rung Cover
Color
Black
For Use With
Ladders
Material
FRP - Reinforced Composite Fiberglass
Finish
Coarse (Industrial)
Tread Type
Anti-Slip
Shape
Channel

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.