13x1.375in Anti-Slip Ladder Rung Cover, FRP Fiberglass, Round Fine (Commercial), Yellow
- Mfr # LFRCE-YLW-13x1.375
- Zoro # G123936177
product price:Â
$
26.99
/ea
Key Features
Material
FRP - Reinforced Composite Fiberglass
For Use With
Ladders
Inside Dia.
1.375 in
Overall Length
13 in
Tread Type
Anti-Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFRCE-YLW-13x1.375
- Zoro #
- G123936177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 1.375 in
- Overall Length
- 13 in
Details
- Finish
- Fine (Commercial)
- Material
- FRP - Reinforced Composite Fiberglass
- For Use With
- Ladders
- Color
- Yellow
- Item
- Ladder Rung Cover
- Tread Type
- Anti-Slip
- Shape
- Round
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.