Shop SAFEGUARD TECHNOLOGY
See all product information
Create Account
15x0.787in Anti-Slip Ladder Rung Cover, FRP Fiberglass Round, Super Fine (Barefoot), Yellow
- Mfr # LFRBE-YLW-15x0.787
- Zoro # G023936369
product price:Â
$
24.99
/ea
Key Features
Inside Dia.
0.787 in
Material
FRP - Reinforced Composite Fiberglass
Overall Length
15 in
For Use With
Ladders
Tread Type
Anti-Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFRBE-YLW-15x0.787
- Zoro #
- G023936369
- UPC #
- -
- Country of Origin
- United States
- Finish
- Super Fine (Barefoot)
- Material
- FRP - Reinforced Composite Fiberglass
- Color
- Yellow
- Item
- Ladder Rung Cover
- For Use With
- Ladders
- Tread Type
- Anti-Slip
- Shape
- Round
Dimensions
- Inside Dia.
- 0.787 in
- Overall Length
- 15 in
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.