17x0.787in Anti-Slip Ladder Rung Cover, FRP Fiberglass Round, Coarse (Industrial), Black
- Mfr # LFRIE-BLK-17x0.787
- Zoro # G223934417
product price:Â
$
28.99
/ea
Key Features
For Use With
Ladders
Overall Length
17 in
Material
FRP - Reinforced Composite Fiberglass
Inside Dia.
0.787 in
Tread Type
Anti-Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFRIE-BLK-17x0.787
- Zoro #
- G223934417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 17 in
- Inside Dia.
- 0.787 in
Details
- For Use With
- Ladders
- Item
- Ladder Rung Cover
- Finish
- Coarse (Industrial)
- Color
- Black
- Material
- FRP - Reinforced Composite Fiberglass
- Shape
- Round
- Tread Type
- Anti-Slip
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.