Shop SAFEGUARD TECHNOLOGY

17x1.125in Anti-Slip Ladder Rung Cover, FRP Fiberglass, Round Fine (Commercial), Yellow

  • Mfr # LFRCE-YLW-17x1.125

  • Zoro # G623935045


product price:  $28.99
/ea
Sold in multiples of 5 for $144.95

Key Features

Overall Length
17 in
Color
Yellow
Material
FRP - Reinforced Composite Fiberglass
Finish
Fine (Commercial)
Inside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFRCE-YLW-17x1.125
Zoro #
G623935045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Inside Dia.
1.125 in

Details

Item
Ladder Rung Cover
Color
Yellow
Material
FRP - Reinforced Composite Fiberglass
Finish
Fine (Commercial)
For Use With
Ladders
Shape
Round
Tread Type
Anti-Slip

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.