Shop SAFEGUARD TECHNOLOGY

17x1.25in Anti-Slip Ladder Rung Cover, FRP Fiberglass Channel, Extra Fine (Residential), Yellow

  • Mfr # LFCRE-YLW-17x1.25

  • Zoro # G023935935


product price:  $28.99
/ea
Sold in multiples of 5 for $144.95

Key Features

Inside Dia.
1.25 in
For Use With
Ladders
Material
FRP - Reinforced Composite Fiberglass
Color
Yellow
Finish
Extra Fine (Residential)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFCRE-YLW-17x1.25
Zoro #
G023935935
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.25 in
Overall Length
17 in

Details

Item
Ladder Rung Cover
For Use With
Ladders
Material
FRP - Reinforced Composite Fiberglass
Color
Yellow
Finish
Extra Fine (Residential)
Shape
Channel
Tread Type
Anti-Slip

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.