Shop SAFEGUARD TECHNOLOGY
See all product information
36x12x1in Anti-Slip Step Cover, Galvanized Steel Bull Nose, Fine (Commercial), Black
Mfr # SGBCN-BLK-36x12x1
Zoro # G723934412
product price:Â $157.99
/ea
Sold in multiples of 2 for $315.98
Free Shipping & Returns
Key Features
Depth
12 in
Length
36 in
Grit Size
Fine (Commercial) Mesh #24
Material
Galvanized Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SGBCN-BLK-36x12x1
Zoro #
G723934412
UPC #
-
Country of Origin
United States
Dimensions
Depth
12 in
Length
36 in
Grit Size
Fine (Commercial) Mesh #24
Details
Material
Galvanized Steel
Color
Black
Item
Step Cover
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.