Shop SAFEGUARD TECHNOLOGY
See all product information
36x3x1in Anti-Slip Step Cover, Galvanized Steel Bull Nose, Fine (Commercial), Black
Mfr # SGBCN-BLK-36x3x1
Zoro # G423934231
product price:Â $70.09
/ea
Sold in multiples of 3 for $210.27
Key Features
Length
36 in
Depth
3 in
Material
Galvanized Steel
Grit Size
Fine (Commercial) Mesh #24
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SGBCN-BLK-36x3x1
Zoro #
G423934231
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Depth
3 in
Grit Size
Fine (Commercial) Mesh #24
Details
Material
Galvanized Steel
Item
Step Cover
Color
Black
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.