Shop SAFEGUARD TECHNOLOGY

42x12x1in Anti-Slip Step Cover, Galvanized Steel Bull Nose, Extra Fine (Residential), Yellow

  • Mfr # SGBRN-YLW-42x12x1

  • Zoro # G423934866


product price:  $184.99
/ea
Sold in multiples of 2 for $369.98
Free Shipping & Returns

Key Features

Depth
12 in
Color
Yellow
Grit Size
Extra Fine (Residential) Mesh #36
Material
Galvanized Steel
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SGBRN-YLW-42x12x1
Zoro #
G423934866
UPC #
-
Country of Origin
United States

Dimensions

Depth
12 in
Grit Size
Extra Fine (Residential) Mesh #36
Length
42 in

Details

Color
Yellow
Material
Galvanized Steel
Item
Step Cover

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.