Shop SAFEGUARD TECHNOLOGY
See all product information
Create Account
7 x 0.75 in Anti-Slip Ladder Rung, FRP Fiberglass
- Mfr # LFCIE-YLW-7x0.75
- Zoro # G623724472
product price:Â
$
18.99
/ea
Key Features
Overall Length
7 in
Inside Dia.
0.75 in
Material
FRP - Reinforced Composite Fiberglass
For Use With
Ladders
Tread Type
Anti-Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFCIE-YLW-7x0.75
- Zoro #
- G623724472
- UPC #
- -
- Country of Origin
- United States
- Finish
- Coarse (Industrial)
- Color
- Yellow
- Material
- FRP - Reinforced Composite Fiberglass
- For Use With
- Ladders
- Item
- Ladder Rung Cover
- Tread Type
- Anti-Slip
- Shape
- Channel
Dimensions
- Overall Length
- 7 in
- Inside Dia.
- 0.75 in
Description
Safeguard Technology Hi-Traction 7 x 0.75 in Anti-Slip Ladder Rung, FRP Fiberglass Channel, Coarse (Industrial), Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.