This item is Discontinued.

Safeguard Touch-Free Hand Soap Dispenser, 1.2 L, 5.98 x 3.94 x 11.42, White 47439

Touch-Free Hand Soap Dispenser, 1.2 L, 5.98 x 3.94 x 11.42, White (Discontinued)

  • Mfr # 47439
  • Zoro # G503667127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47439
Zoro #
G503667127
UPC #
37000474395
Country of Origin
United States

Dimensions

Refill Size
1.2 L
Depth
3.94 in
Height
11.42 in
Width
5.98 in

Details

Item
Soap Dispensers
Color
White
Material
ABS Plastic
Mount Type
Wall
For Use With
SafeguardĀ® 10037000488429, 10037000474354, 10037000474347
Standards
ADA Compliant

Description

Tamper-resistant soap dispenser is made of sturdy ABS plastic. Touch-free dispenser uses sealed cartridges and reduces cross-contamination. Cartridges are easy to load and change, for hassle-free refills. Key lock increases security. Touch-free soap dispenser is ADA Compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.