
Deposit Bag, 9 x 12, 2 mil Thick, Plastic, Clear, PK100 (Discontinued)
- Mfr # 585087
- Zoro # G4525111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
585087
Zoro #
G4525111
UPC #
813732012667
Country of Origin
Canada
Dimensions
Width
9"
Depth
12"
Thickness
2 mil
Details
Item
Cash Bags
Color
Clear
Material
Plastic
Weight
3 lbs
Closure
Press to Close Glue Closure
Description
The cash bag that provides a perfect balance of security and ease of use, SafeLOKTM is ideal for retail applications where quick training of new employees is important. Patented security features alert to attempted theft, while Press2Lok technology makes using the bag easy for your associates.
- • Press2Lok closure, simply press to seal.
- • High-visibility void message alerts you to tampering with cold or chemicals.
- • Special thermochromic ink turns red when subjected to heat.
- • Random printed line graphics prevent cut-and- replace tampering.
- • Anti-static liner does not cling to hands and clothes, speeding up processing.
- • Large serial numbers and barcodes for easy tracking via CCTV.
- • Security border and micro printing prevent cutting and resealing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.