Viper V395 Coin Counter, Sorter, and Wrapper, with 48 Preformed Wrappers and Dust Cover

  • Mfr # STTE-1617

  • Zoro # G612317555


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
14.25"
Depth
14.25"
Includes
Coin Sorter, tubes, trays, coin wrappers, user manual
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STTE-1617
Zoro #
G612317555
UPC #
840140304473
Country of Origin
China

Dimensions

Width
14.25"
Depth
14.25"
Length
12"

Details

Item
Coin Sorters
Color
Black
Includes
Coin Sorter, tubes, trays, coin wrappers, user manual

Description

The SafeTech Viper V395 is the ultimate coin-counting and sorting solution for businesses and individuals alike. This advanced machine effortlessly counts and sorts all US coins, from half dollars to pennies, displaying both individual counts and total values. Equipped with coin tube attachments, it streamlines the process by automatically filling preformed coin wrappers with a simple touch. Customize batch settings to prevent overfilling and enjoy simultaneous sorting into trays and tubes for different denominations. With generous tray capacities, an included dust cover, and preformed coin wrappers, the Viper V395 ensures convenience and durability. Upgrade your coin-handling efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.