Shop SAFETY 1ST
Create Account
256996 Adhesive Magnet Safety Lock System
- Mfr # 256996
- Zoro # G504000107
product price:Â
$
33.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256996
- Zoro #
- G504000107
- UPC #
- 884392616526
- Country of Origin
- China
Description
Features
- Adhesive magnetic safety lock system
- Includes 2 locks & 1 key, 3m adhesive provide a powerful
- Secure hold while making it easy to install
- Each lock includes a plastic template for perfect installation alignment
- No tools needed for most cabinets
- Some materials, such as particle board
- Require the use of screws
- Included operates with a magnetic key that stores easily up high & out of child's reach
- Lock installs inside cabinet or drawer for an invisible safety solution
- Disengages for periods of non-use
- Weight: 0.07 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.