This item is Discontinued.

Safety 1St Safety 1st 256991 28-42 in. x 24 in. Wood Doorway Security Gate; Gray 256991

Safety 1st 256991 28-42 in. x 24 in. Wood Doorway Security Gate; Gray (Discontinued)

  • Mfr # 256991
  • Zoro # G703694398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
256991
Zoro #
G703694398
UPC #
884392611705
Country of Origin
China

Description

Features
  • Wood doorway security gate
  • Durable wood frame
  • Non-marring bumpers protect woodwork & walls
  • Pressure mounted for easy installation
  • No drilling or tools necessary
  • For use at bottom of stairs, hallways & doorways
Specifications
  • Finish: Gray
  • Size: 28-42 in. x 24 in.
  • Weight: 16.53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.