0.25 x 48 in. Adhesive Lined Heat Shrink Tubing, Black

  • Mfr # SA988124

  • Zoro # G615834639


product price:  $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA988124
Zoro #
G615834639
UPC #
727272289956
Country of Origin
China

Description

Package of 1 Black 48 in. 122 cm long sections with a 1/4 in. 6.4 mm diameter that shrinks to 5/64 in. 2 mm. Features -Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC -Heat activated adhesive lining provides impervious seal to salt water oil acids and sunlight as well as providing strain relief -Highest shrink ratio - shrinks to 1/3 original size -Shrinks at 257 DegreeF / 125 DegreeC -Operating temperature range of -40 DegreeC to 110 DegreeC -UL 224 Specifications - Color: Black - Wire Range: 16-10 AWG - Weight: 0.10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.