
Adhesive Lined Heat Shrink Tube, 3:1 I.D. Shrink Ratio, 1/2 in I.D. Before Shrinking, Black, 48 in
Mfr # SA3754393
Zoro # G911882594
product price: $43.75
/eaKey Features
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Cross-Linked Polyolefin
Use with Wire Size
8 to 4 AWG
Temp. Range
-40° to 110°C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA3754393
Zoro #
G911882594
UPC #
754193303034
Country of Origin
China
Dimensions
Length
48 in
Use with Wire Size
8 to 4 AWG
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.