Adhesive Lined Heat Shrink Tube, 3:1 I.D. Shrink Ratio, 3/4 in I.D. Before Shrinking, Red, 48 in

  • Mfr # SA988128

  • Zoro # G514890347


product price:  $45.19
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Polyolefin
Color
Red
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA988128
Zoro #
G514890347
UPC #
727272288157
Country of Origin
China

Dimensions

Length
48 in
Use with Wire Size
8 to 2/0 AWG

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.