
Adhesive Lined Heat Shrink Tube, 3:1 I.D. Shrink Ratio, 3/8 in I.D. Before Shrinking, Black, 48 in
Mfr # SA3744941
Zoro # G911882563
product price: $34.29
/eaKey Features
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Cross-Linked Polyolefin
Color
Black
Use with Wire Size
12 to 8 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA3744941
Zoro #
G911882563
UPC #
754193340060
Country of Origin
China
Dimensions
Length
48 in
Use with Wire Size
12 to 8 AWG
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.