
Delta 18 in. L ADA Compliant Peened Stainless Steel Grab Bar (Discontinued)
- Mfr # D5618PS
- Zoro # G800489316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D5618PS
Zoro #
G800489316
UPC #
885785693087
Country of Origin
China
Description
The Delta 18 inch concealed mount grab bar provides leverage, exceeding ADA standards, while adding a decorative touch to your bathroom. With only 2-3 screws required for a secure mount, the five screw flange gives you installation flexibility to accommodate your individual grab bar mounting needs. The decorative flange cover fits securely over the grab bar flange, concealing the screws. Crafted from stainless steel for lasting quality and durability and available in different finish options to reflect your personal style and decor.
- • Snap lock covers 20 gauge, type 304 stainless steel
- • For elderly, children and physically challenged
- • Concealed mounting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.