1/2 in. MIP X 1/2 in. D MIP 60 in. Stainless Steel Gas Connector
- Mfr # 20YE50V060B
- Zoro # G4699953
Specifications
Details
- MFR #
- 20YE50V060B
- Zoro #
- G4699953
- UPC #
- 91712056010
- Country of Origin
- United States
Description
The Eastman 1/2-IN OD gas connector is designed to connect most major brands of water heaters, dryers, and moderate usage appliances to a shut-off valve. The connector is certified for use with most water heaters and dryers with gas ratings up to 53,200 BTUs. This gas connector includes an ArmorBoost EFV (thermal excess flow valve). The ArmorBoost EFV from Eastman is designed to help protect you and your family from catastrophic ruptures or disconnects in your gas line. The ArmorBoost valve immediately restricts gas flow to help protect you from the build-up of flammable gas. The valve will remain activated until the gas line is properly repaired. For added protection, the ArmorBoost EFV features a special fire-safe thermal ring that expands to stop gas flow when extreme temperatures of 350Degree plus are reached. DuraCoat Epoxy Coating provides extra protection from corrosion, chemical stains from common household products, and UV rays and is approved for indoor/outdoor use. includes (1) 60-IN 1/2-IN OD epoxy-coated gas connector, (1) 1/2-IN MIP (Tapped 3/8-IN FIP) fitting, (1) 1/2-IN MIP (Tapped 3/8-IN FIP) ArmorBoost EFV auto shut-off valve.
- • Use to install 4-burner + gas ranges, cook-top, dryers and water heaters
- • Use with natural and LP (propane) gases
- • Safety+Plus EFV is omnidirectional and can be installed in any position - vertical or horizontal
- • Safety+Plus EFV helps protect against gas fires and explosions
- • Safety+Plus EFV installs like a standard gas fitting, no special tools required
- • Approved for indoor and outdoor use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.